
$4.84 ea.
Price: $116.16 / Pkg of 24
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Alibi™ Double Old Fashioned 12 Oz. - Clear
Features:
Features:
- Great for outdoor and poolside beverage service
- Lightweight yet durable SAN is chip, shatter and break-resistant
- Thick base mimics glassware
- Dishwasher safe
Weights & Dimensions
- Height 3-3/4 IN (9.53 cm)
- Diameter Lip 3-5/8 IN (9.21 cm)
Product Details
- Type Double Old Fashioned
- Package Quantity 24
- Brand Carlisle
- Dishwasher Safe Yes
- Material SAN
- Style Alibi
- Manufacturers Part Number 561207
- Capacity 12 Oz.
- Color Family Clear
Customer Review
Product Q & A
There are no questions for this product.

Carlisle 561207 - Alibi™ Double Old Fashioned 12 Oz., Clear - Pkg Qty 24
$4.84
- Product Information
- Customer Review
- Product Q&A