x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Alds4047r Single Channel Decorator Device Plate, 6"L

Wiremold Alds4047r Single Channel Decorator Device Plate, 6"L

Item #: WBB865497

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $17.25

Quantity

Customers Also Viewed

Wiremold ALDS4047R Single Channel Decorator Device Plate, 6"L

Features

  • Streamlined design
  • Downward facing activations provide a clean, streamlined appearance (Prewired)
  • Easy to install
  • Adjust to-Fit couplings (included with all fittings and base sections) provide up to four inches [102mm] of lateral adjustment, eliminating the need for precision cuts and reducing waste caused by measuring errors

  • COLOR Satin Anodized
  • LENGTH 6"
  • DESCRIPTION Single Channel Decorator Device Plate
  • MANUFACTURERS PART NUMBER ALDS4047R
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Alds4047r Single Channel Decorator Device Plate, 6"L

Wiremold Alds4047r Single Channel Decorator Device Plate, 6"L

Item #: WBB865497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant