x

Take 15% off your entire order!

Offer applied at checkout

Wiremold ALDS4011 Flat Elbow, 8-1/4"L

Wiremold ALDS4011 Flat Elbow, 8-1/4"L

Item #: WBB864503

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Quantity

Customers Also Viewed

Wiremold ALDS4011 Flat Elbow, 8-1/4"L

Features

  • Streamlined design
  • Downward facing activations provide a clean, streamlined appearance (Prewired)
  • Easy to install
  • Adjust to-Fit couplings (included with all fittings and base sections) provide up to four inches [102mm] of lateral adjustment, eliminating the need for precision cuts and reducing waste caused by measuring errors

  • COLOR Satin Anodized
  • LENGTH 8-1/4"
  • DESCRIPTION Flat Elbow
  • MANUFACTURERS PART NUMBER ALDS4011
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold ALDS4011 Flat Elbow, 8-1/4"L

Wiremold ALDS4011 Flat Elbow, 8-1/4"L

Item #: WBB864503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant