Rated for 24/7 use the Alday™ has ample support and ergonomic shaping to provide all day comfort and prevent fatigue. 500 lb. weight capacity. Reinforced mechanism with back tilt. Also includes back height adjustment and optional T-pad height and width adjustable arms (Model B651774 Sold separately).
Alday™ 24/7 Task Chair
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$789.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 38 in |
| Weight Capacity | 500 lbs |
| Weight | 53 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 20 in |
| Seat Height | 17-1/2 - 20 in |
| Min Seat Height | 17-1/2 in |
| Max Seat Height | 20 in |
| Base | 5-Star Base |
| Min Back Height | 18 in |
| Max Back Height | 18 in |
| Back Width | 18-3/4 in |
| Back Height | 18 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Back Only |
| Swivel | Yes |
| Arm Type | Adjustable |
| Brand | Safco |
| Type | Office Chair |
| Color | Black |
| Series | Alday |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | 24 Hour Task Chair |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |