SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

3M™ Respirator Cleaning Wipes, 504, Box of 100

3M™ Respirator Cleaning Wipes, 504, Box of 100

Item #: WBB314736

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $113.95

Quantity

Customers Also Viewed

3M™ Multi Acid Gas/Organic Vapor Cartridge, 6006, 2/PK

3M™ Multi Acid Gas/Organic Vapor Cartridge, 6006, 2/PK

3M™ Respirator Cleaning Wipe 504/07065(AAD), Box of 100 Wipes

The 3M™ Respirator Cleaning Wipes 504 clean and refresh elastomeric facepiece respirators, eliminating dirt and perspiration. For respirators worn by more than one person, these moist towelettes can be used between wearers for hygiene and sanitary protection. Each disposable towelette is sealed in its own protective wrapper for maximum freshness and moistness. The towelettes easily clean away lint and light dirt and contain no alcohol or harsh chemicals. Individually packed 8" x 10" towlettes are alcohol free and will not damage the facepiece materials.

Weights & Dimensions

  • Width 8 IN (20.32 cm)
  • Length 10 IN (25.4 cm)
  • Size 8 x 10 IN
  • Weight 0.01 lb LBS

Product Details

  • Price Per Box
  • Description Respirator Cleaning Wipes, Individual Packets, 100/Box
  • Type Respirator Cleaning Packets
  • For Use With Respirators
  • Brand 3M
  • Package Quantity 100/Box
  • Material Non-Woven Cloth
  • Manufacturers Part Number 504
  • Color Family White
  • Solution Type Alcohol Free
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PAULETTA

    Date: April 03, 2020

    Respirator cleaners
    Your review:
    Not your fault but it was not what I was looking for. These are for a different type of respirator.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Respirator Cleaning Wipes, 504, Box of 100

3M™ Respirator Cleaning Wipes, 504, Box of 100

Item #: WBB314736

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ Respirator Cleaning Wipes, 504, Box of 100
    3M™ Respirator Cleaning Wipes, 504, Box of 100
    3M™ Respirator Cleaning Wipes, 504, Box of 100
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant