x

Take 15% off your entire order!

Offer applied at checkout

Wiremold ALA4817N Inverted Internal Elbow, 6"L

Wiremold ALA4817N Inverted Internal Elbow, 6"L

Item #: WBB864154

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Quantity

Customers Also Viewed

Wiremold ALA4817N Inverted Internal Elbow, 6"L

Features

  • Durable, architectural clear anodized finish
  • Wipes clean and resists corrosion
  • Custom colors available upon request

  • SIZE 2-3/4"
  • COLOR Satin Anodized
  • LENGTH 6"
  • DESCRIPTION Inverted Internal Elbow
  • MANUFACTURERS PART NUMBER ALA4817N
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold ALA4817N Inverted Internal Elbow, 6"L

Wiremold ALA4817N Inverted Internal Elbow, 6"L

Item #: WBB864154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant