Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864343

MPN #: ALA4811

Wiremold ALA4811 90° Flat Elbow, 9"L

Product Description
Wiremold ALA4811 90° Flat Elbow, 9"L

Features

  • Durable, architectural clear anodized finish
  • Wipes clean and resists corrosion
  • Custom colors available upon request
PRICE
$239.95

1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Size2-3/4 in

Product Details

DescriptionFlat Elbow
ColorSilver
Manufacturers Part NumberALA4811
BrandWiremold
Voltage Rating600V V