x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Ala3817 Internal Elbow, 6"L

Wiremold Ala3817 Internal Elbow, 6"L

Item #: WBB865038

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $99.95

Quantity

Customers Also Viewed

Wiremold ALA3817 Internal Elbow, 6"L

Features

  • Durable, architectural clear anodized finish
  • Wipes clean and resists corrosion
  • Custom colors available upon request
  • Consult factory for more information
  • Snap fit cover
  • Provides maximum flexibility for adding or relocating circuits, data openings or electrical devices
  • Side removal slots limit visibility of any accidental marring during cover removal
  • Shares cover plates with Wiremold ALA4800 Series Raceway

  • COLOR Satin Anodized
  • LENGTH 6"
  • DESCRIPTION Internal Elbow
  • MANUFACTURERS PART NUMBER ALA3817
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Ala3817 Internal Elbow, 6"L

Wiremold Ala3817 Internal Elbow, 6"L

Item #: WBB865038

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant