x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Ala3810b1 Entrance End Fitting W/ 1/2" & 3/4" Ko, 2-1/4"L

Wiremold Ala3810b1 Entrance End Fitting W/ 1/2" & 3/4" Ko, 2-1/4"L

Item #: WBB864561

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 15

Price: $17.25

Quantity

Customers Also Viewed

Wiremold ALA3810B1 Entrance End Fitting W/ 1/2" & 3/4" KO, 2-1/4"L

Features

  • Durable, architectural clear anodized finish
  • Wipes clean and resists corrosion
  • Custom colors available upon request
  • Consult factory for more information
  • Snap fit cover
  • Provides maximum flexibility for adding or relocating circuits, data openings or electrical devices
  • Side removal slots limit visibility of any accidental marring during cover removal
  • Shares cover plates with Wiremold ALA4800 Series Raceway

  • SIZE 2-1/4"
  • COLOR Satin Anodized
  • LENGTH 2-1/4"
  • DESCRIPTION Entrance End Fitting
  • MANUFACTURERS PART NUMBER ALA3810B1
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

15 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Ala3810b1 Entrance End Fitting W/ 1/2" & 3/4" Ko, 2-1/4"L

Wiremold Ala3810b1 Entrance End Fitting W/ 1/2" & 3/4" Ko, 2-1/4"L

Item #: WBB864561

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant