Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864451

MPN #: ALA3806

Wiremold Ala3806 Cover Clip, 1-3/8"L

Product Description
Wiremold ALA3806 Cover Clip, 1-3/8"L

Features

  • Durable, architectural clear anodized finish
  • Wipes clean and resists corrosion
  • Custom colors available upon request
  • Consult factory for more information
  • Snap fit cover
  • Provides maximum flexibility for adding or relocating circuits, data openings or electrical devices
  • Side removal slots limit visibility of any accidental marring during cover removal
  • Shares cover plates with Wiremold ALA4800 Series Raceway
PRICE
$16.75

Min. purchase quantity is 25
25
25
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/8 in

Product Details

Manufacturers Part NumberALA3806
DescriptionCover Clip
ColorSilver
BrandWiremold
Voltage Rating600V V