x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Ala11ri 2" Radius Corner Insert, 2"L

Wiremold Ala11ri 2" Radius Corner Insert, 2"L

Item #: WBB864304

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 24

Price: $18.50

Quantity

Customers Also Viewed

Wiremold ALA11RI 2" Radius Corner Insert, 2"L

Features

  • Durable, architectural clear anodized finish
  • Wipes clean and resists corrosion
  • Custom colors available upon request

  • SIZE 2-3/4"
  • COLOR Satin Anodized
  • LENGTH 2"
  • MANUFACTURERS PART NUMBER ALA11RI
  • DESCRIPTION Corner Insert
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

24 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Ala11ri 2" Radius Corner Insert, 2"L

Wiremold Ala11ri 2" Radius Corner Insert, 2"L

Item #: WBB864304

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant