Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864424

MPN #: ALA-LPB

Wiremold ALA-LPB Low Profile Bezel Cover Plate, Includes Bezel, 12"L

Product Description
Wiremold ALA-LPB Low Profile Bezel Cover Plate, Includes Bezel, 12"L

Features

  • Durable, architectural clear anodized finish
  • Wipes clean and resists corrosion
  • Custom colors available upon request
PRICE
$55.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Size3 in

Product Details

DescriptionLow Profile Bezel Cover Plate
ColorSilver
Manufacturers Part NumberALA-LPB
BrandWiremold
Voltage Rating600V V