- Durable, architectural clear anodized finish
- Wipes clean and resists corrosion
- Custom colors available upon request
Wiremold ALA-E Single Receptacle Device Cover (1.40" Dia.), 12"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$49.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | 3 in |
Product Details
| Description | Single Receptacle Device Cover |
| Color | Silver |
| Manufacturers Part Number | ALA-E |
| Brand | Wiremold |
| Voltage Rating | 600V V |