Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864849

MPN #: AL5260

Wiremold Al5260 Offset Divider, 9-9/16"L - Pkg Qty 12

Product Description
Wiremold AL5260 Offset Divider, 9-9/16"L

Features

  • Satin anodized finish
  • Good-looking appearance, resists corrosion and is easy to clean and maintain
  • Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements
  • Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement
PRICE
$623.40  Sold in packages of 12 / $51.95 ea

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-9/16 in
Size1-9/16 in

Product Details

DescriptionOffset Divider
ColorSilver
Manufacturers Part NumberAL5260
BrandWiremold
Voltage Rating600V V