x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Al5256-Lpb3s2 Series Ii Low Profile Bezel Cover Pate, Includes Both Bezels, 12"L

Wiremold Al5256-Lpb3s2 Series Ii Low Profile Bezel Cover Pate, Includes Both Bezels, 12"L

Item #: WBB864388

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $38.95

Quantity

Customers Also Viewed

Wiremold AL5256-LPB3S2 Series II Low Profile Bezel Cover Pate, Includes Both Bezels, 12"L

Features

  • Satin anodized finish
  • Good-looking appearance, resists corrosion and is easy to clean and maintain
  • Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements
  • Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement

  • SIZE 4-7/8"
  • COLOR Satin Anodized
  • LENGTH 12"
  • DESCRIPTION Low Profile Bezel Cover Plate
  • MANUFACTURERS PART NUMBER AL5256-LPB3S2
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Al5256-Lpb3s2 Series Ii Low Profile Bezel Cover Pate, Includes Both Bezels, 12"L

Wiremold Al5256-Lpb3s2 Series Ii Low Profile Bezel Cover Pate, Includes Both Bezels, 12"L

Item #: WBB864388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant