Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864585

MPN #: AL5246-D

Wiremold Al5246-D Duplex Cover Plate, 12"L

Product Description
Wiremold AL5246-D Duplex Cover Plate, 12"L

Features

  • Satin anodized finish
  • Good-looking appearance, resists corrosion and is easy to clean and maintain
  • Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements
  • Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement
PRICE
$61.95

Min. purchase quantity is 25
25
25
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Size4-7/8 in

Product Details

DescriptionDuplex Cover Plate
ColorSilver
Manufacturers Part NumberAL5246-D
BrandWiremold
Voltage Rating600V V