x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Al5210b2 End Fitting (2) 1/2" & 3/4" Kos, 5"L

Wiremold Al5210b2 End Fitting (2) 1/2" & 3/4" Kos, 5"L

Item #: WBB864664

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 20

Price: $16.50

Quantity

Customers Also Viewed

Wiremold AL5210B2 End Fitting (2) 1/2" & 3/4" KOs, 5"L

Features

  • Satin anodized finish
  • Good-looking appearance, resists corrosion and is easy to clean and maintain
  • Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements
  • Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement

  • SIZE 1-9/16"
  • COLOR Satin Anodized
  • LENGTH 5"
  • MANUFACTURERS PART NUMBER AL5210B2
  • DESCRIPTION End Fitting
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

20 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Al5210b2 End Fitting (2) 1/2" & 3/4" Kos, 5"L

Wiremold Al5210b2 End Fitting (2) 1/2" & 3/4" Kos, 5"L

Item #: WBB864664

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant