x

Take 15% off your entire order!

Offer applied at checkout

Wiremold AL5200WC3 Wire Clip, 1/2" Raceway, 1-1/2"L

Wiremold AL5200WC3 Wire Clip, 1/2" Raceway, 1-1/2"L

Item #: WBB864589

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 30

Price: $5.10

Quantity

Customers Also Viewed

Wiremold AL5200WC3 Wire Clip, 1/2" Raceway, 1-1/2"L

Features

  • Satin anodized finish
  • Good-looking appearance, resists corrosion and is easy to clean and maintain
  • Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements
  • Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement

  • COLOR Satin Anodized
  • LENGTH 1-1/2"
  • MANUFACTURERS PART NUMBER AL5200WC3
  • DESCRIPTION Wire Clip
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

30 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold AL5200WC3 Wire Clip, 1/2" Raceway, 1-1/2"L

Wiremold AL5200WC3 Wire Clip, 1/2" Raceway, 1-1/2"L

Item #: WBB864589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant