Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864845

MPN #: AL3346DO

Wiremold Al3346do Offset Duplex Receptacle Cover & Bracket For Divided Raceway, 6"L

Product Description
Wiremold AL3346DO Offset Duplex Receptacle Cover & Bracket For Divided Raceway, 6"L

Features

  • Compact size, application flexibility
  • Useful for locations requiring limited space
  • Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain
PRICE
$82.95

Min. purchase quantity is 20
20
20
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Size2-3/4 in

Product Details

DescriptionOffset Duplex Receptacle Cover & Bracket
ColorSilver
Manufacturers Part NumberAL3346DO
BrandWiremold
Voltage Rating600V V