x

Take 15% off your entire order!

Offer applied at checkout

Wiremold AL3316 Cross, 9"L

Wiremold AL3316 Cross, 9"L

Item #: WBB864448

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $126.95

Quantity

Customers Also Viewed

Wiremold AL3316 Cross, 9"L

Features

  • Compact size, application flexibility
  • Useful for locations requiring limited space
  • Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain

  • SIZE 2-15/16"
  • COLOR Satin Anodized
  • LENGTH 9"
  • DESCRIPTION Cross
  • MANUFACTURERS PART NUMBER AL3316
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold AL3316 Cross, 9"L

Wiremold AL3316 Cross, 9"L

Item #: WBB864448

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant