Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864226

MPN #: AL3309

Wiremold AL3309 Ground Clamp, 2-3/4"L

Product Description
Wiremold AL3309 Ground Clamp, 2-3/4"L

Features

  • Compact size, application flexibility
  • Useful for locations requiring limited space
  • Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain
PRICE
$14.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in

Product Details

Manufacturers Part NumberAL3309
DescriptionGround Clamp
ColorSilver
BrandWiremold
Voltage Rating600V V