- Compact size, application flexibility
- Useful for locations requiring limited space
- Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain
Wiremold AL3300C-5 Cover 5' Lengths, 2-3/4"L. Priced per foot, Packed as 8- 5' sections/carton.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$13.50
40
40
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Size | 2-7/8 X 1-7/8 in |
Product Details
| Description | Cover |
| Color | Silver |
| Manufacturers Part Number | AL3300C-5 |
| Brand | Wiremold |
| Voltage Rating | 600V V |