Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864592

MPN #: AL3300B-10

Wiremold AL3300-B10 Raceway Base, Priced/ft.- comes as 4- 10' sections - Pkg Qty 40

Product Description
Wiremold AL3300-B10 Raceway Base, Priced/ft.- comes as 4- 10' sections

Features

  • Compact size, application flexibility
  • Useful for locations requiring limited space
  • Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain
PRICE
$1,318.00  Sold in packages of 40 / $32.95 ea

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Size2-7/8 X 1-7/8 in

Product Details

DescriptionBase
ColorWhite
Manufacturers Part NumberAL3300B-10
BrandWiremold
Voltage Rating600V V