Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils® 30936 Two-In-One Plastic ProCart™

Akro-Mils® 30936 Two-In-One Plastic ProCart™

Item #: WB330439GY

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Akro-Mils® 30936 Two-In-One Plastic ProCart™
  • Rail Kit 30906 for Akro-Mils® Two-In-One ProCart™ 45"L x 24"W

    $285.95

  • Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

    $90.00

  • Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Yellow - Pkg Qty 12

    $100.80

$842.24 up to 13% OFF

Price: $735.00

Quantity

Customers Also Viewed

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Akro-Mils® 30930 Two-In-One Plastic ProCart™

Akro-Mils® 30930 Two-In-One Plastic ProCart™

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Utility Cart w/2 Shelves, 500 lb. Cap, 38"L x 17-1/2"W x 32-1/2"H, Gray

Global Industrial™ Utility Cart w/2 Shelves, 500 lb. Cap, 38"L x 17-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 35-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 35-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/3 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/3 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Luxor® TC11 Tray Top Shelf 2 Shelf Plastic Utility Cart 32x24 4" Casters

Luxor® TC11 Tray Top Shelf 2 Shelf Plastic Utility Cart 32x24 4" Casters

Rubbermaid® Plastic Utility Cart w/2 Shelves, 300 lb. Capacity, 40"L x 24"W x 31-1/4"H, Black

Rubbermaid® Plastic Utility Cart w/2 Shelves, 300 lb. Capacity, 40"L x 24"W x 31-1/4"H, Black

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Plastic Stock & Utility Cart Converts from Tray to Flat Top Shelf!

Cart sides flip up or down on top and bottom shelves to offer versatility of a full or partial tray or a smooth, flat work surface. Solid space saving I-beam frame doesn't obstruct access to lower shelf like four post carts. Ergonomic handle offers built in storage compartments - perfect for tools, pens, cups and more. Heavy-duty structural foam construction yields 400 lb. capacity (200 lb. per shelf). 5" casters offer easy, smooth rolling and two locking brakes.

Optional Bin Rail Kit includes 9 rails that allow use of AkroBins (sold separately in carton quantities only) for a mobile workstation.

Rail Kit Holds:
1 Case of 36 pieces 5-1/2"W x 10-7/8"D x 5"H Blue or Yellow AkroBins
or
1 Case of 18 pieces 11"W x 10-7/8"D x 5"H Blue or Yellow AkroBins.

Weights & Dimensions

  • Wheel Diameter 5 IN (12.7 cm)
  • Width 24 IN (60.96 cm)
  • Length 45 IN (114.3 cm)
  • Height 34-3/4 IN (88.27 cm)
  • Weight Capacity 400 LBS (181.82 kg)
  • Weight 62 LBS (28.18 kg)

Product Details

  • Assembly Required Unassembled
  • Description Two-In-One ProCart™
  • Number of Shelves 2
  • Shelf Type Flat Top/Tray Bottom
  • Type Utility Bin Cart
  • Brand Akro-Mils
  • Material Plastic
  • Manufacturers Part Number 30936
  • Wheel Type Polyurethane
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: robert

    Date: April 23, 2019

    Dept Head
  • Reviewer: Blake

    Date: April 23, 2019

    Great Product
    Your review:
    I purchased this cart along with the rail kit and bins and I have been very happy with it. It organizes everything nicely and is well constructed. The fold down tray flaps make it versatile and the price was competitive compared to other carts that did not have the all of the features this cart has. Assembly with the rail kit was a little tricky but I think the rail kit and bins are a great add on that sets this cart apart from the rest.
Product Q & A

There are 1 questions and 1 answer for this product.

  • We want to use this cart with an autoclave for sterilization and we need to know what the temperature rating would be for the top shelf. The autoclave temp gets up to 275 degrees inside the unit. The cart size and lbs. per shelf would work great.

    Question Asked By: January 08, 2013

    Answer This Question

    Question Answered By:

    • Product Expert, January 08, 2013

      The Akro-Mils Two-In-One Plastic Stock & Utility ProCart is not autoclavable.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils® 30936 Two-In-One Plastic ProCart™

Akro-Mils® 30936 Two-In-One Plastic ProCart™

Item #: WB330439GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils® 30936 Two-In-One Plastic ProCart™
    Akro-Mils® 30936 Two-In-One Plastic ProCart™
    Akro-Mils® 30936 Two-In-One Plastic ProCart™
    Akro-Mils® 30936 Two-In-One Plastic ProCart™
    Akro-Mils® 30936 Two-In-One Plastic ProCart™
    Akro-Mils® 30936 Two-In-One Plastic ProCart™
    Akro-Mils® 30936 Two-In-One Plastic ProCart™
    Akro-Mils® 30936 Two-In-One Plastic ProCart™
    Akro-Mils® 30936 Two-In-One Plastic ProCart™
    Akro-Mils® 30936 Two-In-One Plastic ProCart™
    Akro-Mils® 30936 Two-In-One Plastic ProCart™
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant