+

Frequently Purchased Together
Price: $820.00
Customers Also Viewed
Cart sides flip up or down on top and bottom shelves to offer versatility of a full or partial tray or a smooth, flat work surface. Solid space saving I-beam frame doesn't obstruct access to lower shelf like four post carts. Ergonomic handle offers built in storage compartments - perfect for tools, pens, cups and more. Heavy-duty structural foam construction yields 400 lb. capacity (200 lb. per shelf). 5" casters offer easy, smooth rolling and two locking brakes.
Optional Bin Rail Kit includes 9 rails that allow use of AkroBins (sold separately in carton quantities only) for a mobile workstation.
Rail Kit Holds:
1 Case of 12 pieces 11"W x 10-7/8"D x 5"H Blue or Yellow AkroBins
or
1 Case of 12 pieces 8-1/4"W x 10-3/4"D x 7"H Blue or Yellow AkroBins.
Weights & Dimensions
- Wheel Diameter 5 in (12.7 cm)
- Width 19-1/2 in (49.53 cm)
- Length 40 in (101.6 cm)
- Height 34-3/4 in (88.27 cm)
- Weight Capacity 400 lbs (181.82 kg)
- Weight 51 lbs (23.18 kg)
Product Details
- Assembly Required Unassembled
- Description Two-In-One ProCart
- Number of Shelves 2
- Shelf Type Flat Top/Tray Bottom
- Type Utility Bin Cart
- Brand Akro-Mils
- Material Plastic
- Manufacturers Part Number 30930
- Color Gray
- Wheel Type Polyurethane
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Terri
Date: April 23, 2019
-
Reviewer: Chuck
Date: April 23, 2019
Your review:
We like the cart because the sides can be up to carry small items and they can't roll or vibrate off. But if you have a large box that is larger than the top, you can fold the sides down to create a flat surface. The same for the bottom shelf.
There are 2 questions and 2 answers for this product.
-
Is the cart able to fold or easily taken apart for compatibility?
Question Asked By: Marcus, October 26, 2018
Answer This Question
Question Answered By:
-
anonymous
Hello Marcus, unfortunately this unit is not designed to be reconfigured frequently nor is it easy to take apart. Thank you for your question.
-
-
What are the the dimensions of the top of the Akro-Mils Two-In-One Plastic Stock & Utility ProCart 40"" L x 19-1/2"" W Gray 330461GY.
Question Asked By: May 06, 2014
Answer This Question
Question Answered By:
-
anonymous
With doors up 27.75""L X 17""W With doors down 31.12""L X 19""W This is the usable space
-

Akro-Mils® 30930 Two-In-One Plastic ProCart™
$820.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories