+

$226.15 up to 12% OFF
Price: $199.95
Customers Also Viewed
STEEL FRAME
This modular 16 multi-drawer steel frame cabinet features galvannealed steel frame with a gray powder coat finish, make it rust proof, chip proof and scratch resistant. High impact styrene scoop bottom drawers with clear fronts and molded in label holder. Overall cabinet size is 17"W x 11"D x 11"H. Nesting "feet" for stable stacking. Includes two dividers and one label per drawer.
Drawer/Bin | W" | D" | H" |
A | 3-3/16 | 10-9/16 | 2-1/16 |
B | 3-3/16 | 10-9/16 | 3-1/16 |
C | 2-3/16 | 10-9/16 | 2-1/16 |
D | 4 | 10-9/16 | 2-1/8 |
E | 5-3/16 | 10-9/16 | 3-1/16 |
- BRAND Akro-Mils
- MANUFACTURERS PART NUMBER 19416
- WIDTH INCHES 17 (43.18 cm)
- DEPTH INCHES 11 (27.94 cm)
- HEIGHT INCHES 11 (27.94 cm)
- CONSTRUCTION Steel
- COLOR FAMILY Gray
- COLOR FINISH Gray
- DRAWER COLOR Gray
- DRAWER CONSTRUCTION Plastic
- DRAWER QUANTITY 16
- DRAWER SIZE (16) D
- FRAME COLOR Gray
- PACKAGE QUANTITY 1
- WEIGHT LBS 21 (9.55 kg)
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Mike
Date: April 09, 2021
-
Reviewer: LISA
Date: April 23, 2019
Your review:
I own MANY of these units (in different configurations) as I used them to store over 8,000 products at my warehouse. We've had some for nearly 15 years and with the exception of a little wear on the underside of where the drawer pulls out, they look brand new. They stack beautifully and can also be mounted in the back. I love them so much, I use them at home as well so store craft items, garage / hardware items, electronics (USB sticks, charger cords, etc.) I would not hesitate to recommend this product with full confidence. -
Reviewer: Mike
Date: April 23, 2019
Your review:
Great product -
Reviewer: ANGIE
Date: April 23, 2019
Your review:
very sturdy product and good price.. -
Reviewer: Joyce
Date: April 23, 2019
Your review:
Excellent service and shipping
There are no questions for this product.

Global Industrial Paramount® Double Tier 2 Door Locker, 12"Wx12"Dx36"H, Gray, Unassembled
Item #: 652074GY
Not Yet Rated
$193.95
Save $54.00 with this comparable product
Quantum Interlocking Storage Cabinet QIC-161 - 11-3/4"Wx11-3/8"Dx11"H - 16 Gray Drawers
Item #: B382070
Usually ships in 5 to 8 days
$145.95
compare items
Akro-Mils Steel Small Parts Storage Cabinet 19416 - 17"W x 11"D x 11"H w/ 16 Gray Drawers
$199.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories