+

$226.15 up to 3% OFF
Price: $219.95
Customers Also Viewed
STEEL FRAME
This modular 28 multi-drawer steel frame cabinet features galvannealed steel frame with a gray powder coat finish, make it rust proof, chip proof and scratch resistant. High impact styrene scoop bottom drawers with clear fronts and molded in label holder. Overall cabinet size is 17"W x 11"D x 11"H. Nesting "feet" for stable stacking. Includes two dividers and one label per drawer.
Drawer/Bin | W" | D" | H" |
A | 3-3/16 | 10-9/16 | 2-1/16 |
B | 3-3/16 | 10-9/16 | 3-1/16 |
C | 2-3/16 | 10-9/16 | 2-1/16 |
D | 4 | 10-9/16 | 2-1/8 |
E | 5-3/16 | 10-9/16 | 3-1/16 |
- BRAND Akro-Mils
- MANUFACTURERS PART NUMBER 19228
- WIDTH INCHES 17 (43.18 cm)
- DEPTH INCHES 11 (27.94 cm)
- HEIGHT INCHES 11 (27.94 cm)
- CONSTRUCTION Steel
- COLOR FAMILY Gray
- COLOR FINISH Steel
- DRAWER COLOR Gray/Clear
- DRAWER CONSTRUCTION Plastic
- DRAWER QUANTITY 28
- DRAWER SIZE (28) C
- FRAME COLOR Gray
- WEIGHT LBS 24 (10.91 kg)
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Scott
Date: April 03, 2020
-
Reviewer: GEORGE
Date: April 23, 2019
Your review:
I have purchased seven Acro-Mils small part storage cabinets over the past ten to fifteen years. The most recently purchased cabinet is just like the first six in quality, function and appearance. They're GREAT! -
Reviewer: Jeffrey
Date: April 23, 2019
Your review:
We have been using these drawers at our business for many years to store stock and they work well. -
Reviewer: Donna
Date: April 23, 2019
Your review:
Just what I needed, prefect for small parts. Thanks -
Reviewer: Frances Buckles
Date: April 23, 2019
Your review:
I already have three of these. They allow me to sort and store slides easily. I think they are great.
There are no questions for this product.

Global Industrial Paramount® Double Tier 2 Door Locker, 12"Wx12"Dx36"H, Gray, Unassembled
Item #: 652074GY
Not Yet Rated
$193.95
Save $74.00 with this comparable product
Quantum Interlocking Storage Cabinet QIC-161 - 11-3/4"Wx11-3/8"Dx11"H - 16 Ivory Drawers
Item #: B382120
Not Yet Rated
Usually ships in 5 to 8 days
$145.95
compare items
Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers
$219.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories