Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3

Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3

Item #: WB772332

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

$88.95 ea.

Price: $266.85 / Pkg of 3

Quantity

Customers Also Viewed

Akro-Mils Attached Lid Container 39120GREY - 21-1/2"L x 15"W x 12-1/2"H - Pkg Qty 6

Akro-Mils Attached Lid Container 39120GREY - 21-1/2"L x 15"W x 12-1/2"H - Pkg Qty 6

Akro-Mils Attached Lid Container 39085GREY - 21-1/2"L x 15"W x 9"H - Pkg Qty 6

Akro-Mils Attached Lid Container 39085GREY - 21-1/2"L x 15"W x 9"H - Pkg Qty 6

Akro-Mils® Clear Attached Lid Container 66486FILEB w/File Rails - 21-1/2"L x 15"W x 12-1/2"H - Pkg Qty 6

Akro-Mils® Clear Attached Lid Container 66486FILEB w/File Rails - 21-1/2"L x 15"W x 12-1/2"H - Pkg Qty 6

Buckhorn Attached Lid Container 39280 - 28x20-3/4x15-7/16 - Pkg Qty 2

Buckhorn Attached Lid Container 39280 - 28x20-3/4x15-7/16 - Pkg Qty 2

Global Industrial™ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Red

Global Industrial™ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Red

Global Industrial™ Plastic Shipping/Storage Tote w/Attached Lid, 23-3/4"x19-1/4"x12-1/2", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/Attached Lid, 23-3/4"x19-1/4"x12-1/2", Gray

Buckhorn Attached Lid Container AC2115120201000 - 21-1/2x15-1/4x12-1/2 - Pkg Qty 6

Buckhorn Attached Lid Container AC2115120201000 - 21-1/2x15-1/4x12-1/2 - Pkg Qty 6

Global Industrial™ Shipping & Storage Container w/Attached Lid, 27-3/16"x16-5/8"x12-1/2", Gray

Global Industrial™ Shipping & Storage Container w/Attached Lid, 27-3/16"x16-5/8"x12-1/2", Gray

Global Industrial™ Plastic Attached Lid Shipping & Storage Container 21-7/8x15-1/4x17-1/4 Gray

Global Industrial™ Plastic Attached Lid Shipping & Storage Container 21-7/8x15-1/4x17-1/4 Gray

Global Industrial™ Plastic Attached Lid Shipping & Storage Container 21-7/8x15-1/4x9-11/16 Red

Global Industrial™ Plastic Attached Lid Shipping & Storage Container 21-7/8x15-1/4x9-11/16 Red

Global Industrial™ Plastic Shipping/Storage Tote W/Attached Lid, 28-1/8"x20-3/4"x15-5/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote W/Attached Lid, 28-1/8"x20-3/4"x15-5/8", Gray

Interion® Coat Tree, Black

Interion® Coat Tree, Black

Interion® Extra Value Mobile Coat Rack (Hangers Sold Separately)

Interion® Extra Value Mobile Coat Rack (Hangers Sold Separately)

Global Industrial™ Plastic Attached Lid Shipping & Storage Container 23-3/4x19-1/4x12-1/2 Red

Global Industrial™ Plastic Attached Lid Shipping & Storage Container 23-3/4x19-1/4x12-1/2 Red

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Global Industrial™ Stack and Nest Storage Container SNT240 No Lid 23-1/2 x 15-1/2 x 12, Gray - Pkg Qty 3

Global Industrial™ Stack and Nest Storage Container SNT240 No Lid 23-1/2 x 15-1/2 x 12, Gray - Pkg Qty 3

AKRO-MILS
SECURITY CONTAINER

This opaque gray high-density industrial grade polymer container has reinforced ribs and closes with a padlockable hinged lid that interlocks for extra strength. Plastic Containers nest when open to save space. Molded hand grips allow easy lifting. Full length stainless steel hinge pins ensure security. Sold in carton quantities.

Weights & Dimensions

  • Width 15 IN (38.1 cm)
  • Length 21-1/2 IN (54.61 cm)
  • Weight Capacity 100 LBS (45.45 kg)
  • Height 17 IN (43.18 cm)
  • Stacked Weight Capacity 300 LBS (136.36 kg)
  • Weight 9 LBS (4.09 kg)

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack & Nest
  • Capacity 2.28 (.06 cu. m)
  • Type Attached Lid Shipping Container
  • Package Quantity 3
  • Brand Akro-Mils
  • Material Plastic
  • Lid Yes
  • Manufacturers Part Number 39170GRAY
  • Number of Stacks 5
  • Color Family Gray
  • Molded-in hand holds allow easy lifting.
  • Integral hasp allows padlock or cable tie for security (padlock and cable tie sold separately).
Customer Review

4.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DON

    Date: April 23, 2019

    Akro-Mils Attached Lid Container #39170
    Your review:
    This is extremely sturdy storage container. The size is perfect for storage of Small Engines.
  • Reviewer: Sarah

    Date: April 23, 2019

    Just as anticipated
    Your review:
    These crates are great. Just the right size!
  • Reviewer: Rich

    Date: April 23, 2019

    Inmpossible to secure container with string ties
    Your review:
    We tie our containers closed using re-usable ties which are string (cord) looped through the end-holes and secured with a slider. On these new containers, there is no access to the underneath side of the end-holes. Therefore we can not secure them in our preferred way. Other containers that we have ordered from you provided easy access to the underneath side of the end-holes, and we expected these containers to be the same. *** Global Comment: Model 257811GY features integral hasp allows cable tie for security. ***
  • Reviewer: Tom

    Date: April 23, 2019

    Awesome Totes
    Your review:
    These are very nice totes, deeper than standard ones. I am storing network cables, outlet strips, and extension power cords. An added bonus is that we can ship in them as well.
Product Q & A

There are no questions for this product.

Save $57.79 with this comparable product

Global Industrial™ Plastic Attached Lid Shipping & Storage Container 21-7/8x15-1/4x17-1/4 Gray

Item #: 257811

(19)

Ships in one business day. Only 39 left, order soon

$31.16

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3

Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3

Item #: WB772332

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Akro-Mils Attached Lid Container 39170GREY - 21-1/2"L x 15'W x 17"H - Pkg Qty 3
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant