Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12

Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12

Item #: WB330464BL

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$13.50 ea.

Price: $162.00 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Akro-Mils® 30930 Two-In-One Plastic ProCart™

Akro-Mils® 30930 Two-In-One Plastic ProCart™

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Utility Cart w/2 Shelves, 500 lb. Cap, 38"L x 17-1/2"W x 32-1/2"H, Gray

Global Industrial™ Utility Cart w/2 Shelves, 500 lb. Cap, 38"L x 17-1/2"W x 32-1/2"H, Gray

Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4"L x 18"W x 36-1/4"H, Black

Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4"L x 18"W x 36-1/4"H, Black

Luxor® BUSTC11BU Blue 2 Shelf Tray Shelf Plastic Cart 24 x 18

Luxor® BUSTC11BU Blue 2 Shelf Tray Shelf Plastic Cart 24 x 18

Luxor® BUSTC111BU Blue 3 Shelf Tray Shelf Plastic Cart 24 x 18

Luxor® BUSTC111BU Blue 3 Shelf Tray Shelf Plastic Cart 24 x 18

Akro-Mils® 30936 Two-In-One Plastic ProCart™

Akro-Mils® 30936 Two-In-One Plastic ProCart™

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

AkroBins attach easily onto Optional Bin Rail Kit to provide more efficient storage. Sold in Cases of 12.

Weights & Dimensions

  • Depth 10-3/4 IN (27.31 cm)
  • Width 8-1/4 IN (20.96 cm)
  • Height 7 IN (17.78 cm)

Product Details

  • Package Quantity 12
  • Brand Akro-Mils
  • Assembly Required Assembled
  • Material Plastic
  • Manufacturers Part Number 30239 BL
  • Color Family Blue
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Terri

    Date: April 23, 2019

    great little boxes
    Your review:
    these boxes were awesome! they worked great in our footwear cart made applying sensors much easier being able to move freely around the department
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12

Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12

Item #: WB330464BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant