+

$35.95 ea.
Price: $215.70 / Pkg of 6
Quantity Discount
- Buy 1-2 $215.70 /pkg.
- Buy 3-5 $203.70 /pkg.
- Buy 6+ $197.70 /pkg.
Customers Also Viewed
Weights & Dimensions
- Depth 18 in (45.72 cm)
- Width 8-1/4 in (20.96 cm)
- Inside Height 8-1/4 in (20.96 cm)
- Inside Depth 17-1/8 in (43.5 cm)
- Height 9 in (22.86 cm)
- Weight 2 lbs (.91 kg)
- Inside Width 6-3/4 in (17.15 cm)
Product Details
- Assembly Required Assembled
- Stack and/or Nest Stack & Hang
- Type Colored Bin
- Package Quantity 6
- Brand Akro-Mils
- Material Plastic
- Manufacturers Part Number 30265-YELLOW
- Color Yellow
-
Akro-Mils AkroBin Plastic Stacking Bin 30265 - 8-1/4"W x 18"D x 9"H, Yellow
-
184817YL
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Brent
Date: April 23, 2019
-
Reviewer: Lily
Date: April 23, 2019
Your review:
good containers for storage small and medium parts. Durable. -
Reviewer: Rob
Date: April 23, 2019
Your review:
these bins are great for our larger parts that are to big for the smaller bins. plus buy stacking them we create more shelf space, and with labels our mechanics can locate parts easier. great product.
There are no questions for this product.

Akro-Mils Divider 40265 For AkroBin® Stacking Bin #184817 Price for pack of 6
Item #: 184828
Not Yet Rated
$103.95

Global Industrial Steel Open Shelving 13 Shelves, No Bins, 36"L x 18"W x 73"H
Item #: 235032
Not Yet Rated
$669.00

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 18"D x 9"H, Yellow - Pkg Qty 6
$35.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories