+

$14.25 ea.
Price: $85.50 / Pkg of 6
Quantity Discount
- Buy 1-2 $85.50 /pkg.
- Buy 3-5 $82.50 /pkg.
- Buy 6+ $79.50 /pkg.
Customers Also Viewed
Weights & Dimensions
- Depth 10-3/4 in (27.31 cm)
- Width 8-1/4 in (20.96 cm)
- Inside Height 6-3/4 in (17.15 cm)
- Inside Depth 10 in (25.4 cm)
- Height 7 in (17.78 cm)
- Weight 1 lbs (.45 kg)
- Inside Width 6-9/16 in (16.67 cm)
Product Details
- Assembly Required Assembled
- Stack and/or Nest Stack & Hang
- Type Colored Bin
- Package Quantity 6
- Brand Akro-Mils
- Material Plastic
- Manufacturers Part Number 30239STONE
- Color White
-
Large label area allows easy identification and organization.
-
Optional bin divider fits into molded-in slots (sold separately).
-
Akro-Mils AkroBins®
-
-
-
-
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: DEBBIE
Date: April 23, 2019
There are no questions for this product.

Akro-Mils Divider 40239 For AkroBin® Stacking Bin #184814, Price per pack of 6
Item #: 184826
Not Yet Rated
$47.95

Global Industrial Steel Open Shelving 13 Shelves, No Bins, 36"L x 18"W x 73"H
Item #: 235032
Not Yet Rated
$669.00
You might be interested in this similar product
Global Industrial Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Beige - Pkg Qty 6
Item #: 269683BG
Not Yet Rated
Ships in One Business Day
$79.50
compare items
Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Stone - Pkg Qty 6
$14.25
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories