+

$14.25 ea.
Price: $171.00 / Pkg of 12
Quantity Discount
- Buy 1-2 $171.00 /pkg.
- Buy 3-5 $162.00 /pkg.
- Buy 6+ $159.00 /pkg.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.
Weights & Dimensions
- Width 5-1/2 in (13.97 cm)
- Depth 14-3/4 in (37.47 cm)
- Height 5 in (12.7 cm)
- Inside Width 4-3/8 in (11.11 cm)
- Inside Depth 14-1/16 in (35.72 cm)
- Inside Height 4-3/4 in (12.07 cm)
- Weight 1 lbs (.45 kg)
Product Details
- Assembly Required No
- Stack and/or Nest Stack & Hang
- Type Colored Bin
- Package Quantity 12
- Brand Akro-Mils
- Material Plastic
- Manufacturers Part Number 30234-YELLOW
- Color Yellow
⚌
Photo/Video Gallery
-
Akro-Mils AkroBins®
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: JEFF
Date: August 15, 2020
-
Reviewer: BOB
Date: April 23, 2019
Your review:
High Quality, Great Price, Fast Delivery, Thanks
Product Q & A
There are no questions for this product.
Accessories

Akro-Mils Divider 40234 For AkroBin® Stacking Bin #188015, Pkg of 6 - Pkg Qty 18
Item #: 270003
Not Yet Rated
$701.10

Global Industrial 13 Shelf, Open Steel Shelving Unit, 36"L x 18"W x 73"H, Gray
Item #: 235032
Not Yet Rated
$548.00

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Yellow - Pkg Qty 12
$14.25
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories