Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12

Item #: WB188015RD

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Yellow
  • Green
  • Red
  • Black
  • White
  • Clear

Red

$14.50 ea.

Price: $174.00 / Pkg of 12

Quantity Discount

  • Buy 1-3 $174.00 /pkg.
  • Buy 3-5 $165.00 /pkg.
  • Buy 5+ $159.00 /pkg.

Quantity

Customers Also Viewed

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Yellow - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Yellow - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Green - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Green - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Yellow - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Yellow - Pkg Qty 24

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

Weights & Dimensions

  • Depth 14-3/4 IN (37.47 cm)
  • Width 5-1/2 IN (13.97 cm)
  • Inside Height 4-3/4 IN (12.07 cm)
  • Inside Depth 14-1/16 IN (35.72 cm)
  • Height 5 IN (12.7 cm)
  • Weight 1 LBS (.45 kg)
  • Inside Width 4-3/8 IN (11.11 cm)

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Package Quantity 12
  • Brand Akro-Mils
  • Material Plastic
  • Manufacturers Part Number 30234-RED
  • Color Family Red
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bins

    Date: April 23, 2019

    Akro
    Your review:
    Well made product!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12

Item #: WB188015RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Red - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant