Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Clearance
Akro-Mils

Model # :WB188015BL

MPN #: 188015BL

Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 14-3/4"L x 5-1/2"W x 5"H, Blue - Pkg Qty 12

Product Description
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

CLEARANCE PRICE
$129.00  Sold in packages of 12 / $10.75 ea

was $141.00
Save $12.00 (9%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width5-1/2 in
Height5 in
Size (L x W x H)14-3/4 x 5-1/2 x 5 in
Inside Length14-1/16 in
Inside Width4-3/8 in
Inside Height4-3/4 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlue
MaterialPlastic
Package Quantity12
Manufacturers Part Number188015BL
Stack and/or NestHang & Stack
BrandAkro-Mils