+

$14.25 ea.
Price: $171.00 / Pkg of 12
Quantity Discount
- Buy 1-2 $171.00 /pkg.
- Buy 3-5 $162.00 /pkg.
- Buy 6+ $159.00 /pkg.
Customers Also Viewed
Weights & Dimensions
- Width 5-1/2 in (13.97 cm)
- Depth 14-3/4 in (37.47 cm)
- Height 5 in (12.7 cm)
- Inside Width 4-3/8 in (11.11 cm)
- Inside Depth 14-1/16 in (35.72 cm)
- Inside Height 4-3/4 in (12.07 cm)
- Weight 1 lbs (.45 kg)
Product Details
- Assembly Required No
- Stack and/or Nest Stack & Hang
- Type Colored Bin
- Package Quantity 12
- Brand Akro-Mils
- Material Plastic
- Manufacturers Part Number 30234STONE
- Color White
-
Akro-Mils AkroBins®
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
There are 1 questions and 1 answer for this product.
-
I can see from the product photo that there are notches for one long divider going from the front of the bin to the back of the bin, but the other Akro bins I've purchased have notches on the sides that allow dividers to be inserted to split the bin into four sections. Do these bins have notches on the sides that allow three dividers going side to side to be inserted?
Question Asked By: Nate, October 24, 2012
Answer This Question
Question Answered By:
-
Product Expert, October 24, 2012
Yes. All Akro Bins feature both, Horizontal and Vertical divider slots, see model number 184812. They are available in all colors. The rest of the bins only feature Vertical Divider slots.
-

Akro-Mils Divider 40234 For AkroBin® Stacking Bin #188015, Pkg of 6 - Pkg Qty 18
Item #: 270003
Not Yet Rated
$701.10

Global Industrial 13 Shelf, Open Steel Shelving Unit, 36"L x 18"W x 73"H, Gray
Item #: 235032
Not Yet Rated
$695.00
Save $5.35 ea. with this comparable product
Global Industrial Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Beige - Pkg Qty 12
Item #: 269689BG
In Stock, Ships in 3-4 days
$106.80
compare items
Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Stone - Pkg Qty 12
$14.25
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories