+

$3.37 ea.
Price: $80.88 / Pkg of 24
Quantity Discount
- Buy 1-2 $80.88 /pkg.
- Buy 3-5 $77.76 /pkg.
- Buy 6+ $75.36 /pkg.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.
Weights & Dimensions
- Depth 7-3/8 in (18.73 cm)
- Width 4-1/8 in (10.48 cm)
- Inside Height 2-13/16 in (7.14 cm)
- Inside Depth 6-3/4 in (17.15 cm)
- Height 3 in (7.62 cm)
- Weight 0.3 lbs (.14 kg)
- Inside Width 3-7/16 in (8.73 cm)
Product Details
- Assembly Required Assembled
- Stack and/or Nest Stack & Hang
- Type Colored Bin
- Package Quantity 24
- Brand Akro-Mils
- Material Plastic
- Manufacturers Part Number 184811RD
- Color Red
⚌
-
Large label area allows easy identification and organization.
-
Optional bin divider fits into molded-in slots (sold separately).
Photo/Video Gallery
-
Akro-Mils AkroBins®
-
-
-
-
-
-
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Carol
Date: April 23, 2019
-
Reviewer: Shoehorn
Date: April 23, 2019
Your review:
These are heavy bins that stack with authority and don't slide around. As usual, Global service is second to none. Had my shipment in two days from order. -
Reviewer: Detroit Fab
Date: April 23, 2019
Your review:
Buy these. Imported knock-off versions will piss you off when they break. These last forever.
Product Q & A
There are no questions for this product.
Accessories

Akro-Mils Divider 40220 For AkroBin® Stacking Bin #184811 Price for pack of 6
Item #: 184823
Not Yet Rated
$57.95

Global Industrial Steel Open Shelving 13 Shelves, No Bins, 36"L x 18"W x 73"H
Item #: 235032
Not Yet Rated
$669.00

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Red - Pkg Qty 24
$3.37
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories