+

$3.56 ea.
Price: $85.44 / Pkg of 24
Quantity Discount
- Buy 1-2 $85.44 /pkg.
- Buy 3-5 $81.12 /pkg.
- Buy 6+ $78.72 /pkg.
Customers Also Viewed
Weights & Dimensions
- Width 4-1/8 in (10.48 cm)
- Depth 7-3/8 in (18.73 cm)
- Height 3 in (7.62 cm)
- Inside Width 3-7/16 in (8.73 cm)
- Inside Depth 6-3/4 in (17.15 cm)
- Inside Height 2-13/16 in (7.14 cm)
- Weight 0.3 lbs (.14 kg)
Product Details
- Assembly Required No
- Stack and/or Nest Stack & Hang
- Type Colored Bin
- Package Quantity 24
- Brand Akro-Mils
- Material Plastic
- Manufacturers Part Number 30220STONE
- Color White
-
Large label area allows easy identification and organization.
-
Optional bin divider fits into molded-in slots (sold separately).
-
Akro-Mils AkroBins®
-
-
-
-
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: DEBBIE
Date: April 23, 2019
-
Reviewer: tim
Date: April 23, 2019
Your review:
meets expectations -
Reviewer: Gini
Date: April 23, 2019
Your review:
I installed these on the wall beside my desk to hold all my small office supplies (paper clips, rubber bands, push pins, etc.). Everything is available at a glance and within hand's reach. Superb quality, and they look great, too! How did I attach them? Screwed wooden rulers to the wall (face to the wall), with a metal washer between the ruler and wall. Two rows of them, the one above resting on the one below. Highly recommend!
There are no questions for this product.

Akro-Mils Divider 40220 For AkroBin® Stacking Bin #184811 Price for pack of 6
Item #: 184823
Not Yet Rated
$63.95

Global Industrial 13 Shelf, Open Steel Shelving Unit, 36"L x 18"W x 73"H, Gray
Item #: 235032
Not Yet Rated
$548.00
Save $1.44 ea. with this comparable product
Global Industrial Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Beige - Pkg Qty 24
Item #: 269681BG
Ships Same Day. Only 106 left, order soon
$50.88
compare items
Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Stone - Pkg Qty 24
$3.56
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories