Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24

Item #: WB184810RD

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • White
  • Red
  • Clear
  • Green
  • Blue
  • Black
  • Yellow

Red

$3.24 ea.

Price: $77.76 / Pkg of 24

Quantity Discount

  • Buy 1-3 $77.76 /pkg.
  • Buy 3-5 $73.92 /pkg.
  • Buy 5+ $69.36 /pkg.

Quantity

Customers Also Viewed

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Yellow - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Yellow - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 10-7/8"D x 5"H, Yellow - Pkg Qty 6

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 10-7/8"D x 5"H, Yellow - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12

Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

Weights & Dimensions

  • Depth 5-3/8 IN (13.65 cm)
  • Width 4-1/8 IN (10.48 cm)
  • Inside Height 2-13/16 IN (7.14 cm)
  • Inside Depth 4-3/4 IN (12.07 cm)
  • Height 3 IN (7.62 cm)
  • Weight 0.2 LBS (.09 kg)
  • Inside Width 3-7/16 IN (8.73 cm)

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Package Quantity 24
  • Brand Akro-Mils
  • Material Plastic
  • Manufacturers Part Number 184810RD
  • Color Family Red
  • Large label area allows easy identification and organization.
  • Optional bin divider fits into molded-in slots (sold separately).
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: 1in9twist

    Date: April 23, 2019

    Good item, bad shipping.
    Your review:
    The item is nice. But they supplement their low prices with higher shipping.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24

Item #: WB184810RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Red - Pkg Qty 24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant