x

Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12

Item #: WB188013RD

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Stone
  • Black
  • Green
  • Clear
  • Yellow
  • Blue
  • Red

Red

$5.40 ea.

Price: $64.80 / Pkg of 12

Quantity Discount

  • Buy 1-3 $64.80 /pkg.
  • Buy 3-5 $61.20 /pkg.
  • Buy 5+ $58.12 /pkg.

Quantity

Customers Also Viewed

Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

  • WIDTH INCHES 4-1/8 (10.48 cm)
  • DEPTH INCHES 10-7/8 (27.62 cm)
  • HEIGHT INCHES 4 (10.16 cm)
  • INSIDE WIDTH INCHES 3-3/16 (8.1 cm)
  • INSIDE DEPTH INCHES 10-1/4 (26.04 cm)
  • INSIDE HEIGHT INCHES 3-3/4 (9.53 cm)
  • ASSEMBLY Assembled
  • BRAND Akro-Mils
  • COLOR FAMILY Red
  • COLOR FINISH Red
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 30224-RED
  • PACKAGE QUANTITY 12
  • STACK AND/OR NEST Stack
  • WEIGHT LBS 0 (0 kg)
  • MPN_MASTER 30224
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ANDY

    Date: April 23, 2019

    Akro Bin
    Your review:
    Nice sturdy bin, worked great for organizing our maintenance supplies
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12

Item #: WB188013RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12
    Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Red - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant