+

$6.60 ea.
Price: $79.20 / Pkg of 12
Quantity Discount
- Buy 1-2 $79.20 /pkg.
- Buy 3-5 $74.40 /pkg.
- Buy 6+ $73.20 /pkg.
Customers Also Viewed
Weights & Dimensions
- Width 4-1/8 in (10.48 cm)
- Depth 10-7/8 in (27.62 cm)
- Height 4 in (10.16 cm)
- Inside Width 3-3/16 in (8.1 cm)
- Inside Depth 10-1/4 in (26.04 cm)
- Inside Height 3-3/4 in (9.53 cm)
- Weight 0 lbs (0 kg)
Product Details
- Assembly Required No
- Stack and/or Nest Stack & Hang
- Type Colored Bin
- Package Quantity 12
- Brand Akro-Mils
- Material Plastic
- Manufacturers Part Number 30224-BLUE
- Color Blue
-
Akro-Mils AkroBins®
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Cody
Date: April 23, 2019
-
Reviewer: GENE
Date: April 23, 2019
Your review:
A VERY GOOD SMALL PARTS BIN
There are no questions for this product.

Akro-Mils Divider 40224 For AkroBin® Stacking Bin #188013, Pkg of 6 - Pkg Qty 23
Item #: 270002
Not Yet Rated
$780.85

Akro-Mils Clear Lid 30225CRY For AkroBin® Stacking Bin #188013 - Pkg Qty 12
Item #: 270154
Not Yet Rated
$90.00

Global Industrial 13 Shelf, Open Steel Shelving Unit, 36"L x 18"W x 73"H, Gray
Item #: 235032
Not Yet Rated
$548.00

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12
$6.6
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories