+

$6.30 ea.
Price: $75.60 / Pkg of 12
Quantity Discount
- Buy 1-2 $75.60 /pkg.
- Buy 3-5 $72.00 /pkg.
- Buy 6+ $69.60 /pkg.
Customers Also Viewed
Weights & Dimensions
- Depth 10-7/8 in (27.62 cm)
- Width 4-1/8 in (10.48 cm)
- Inside Height 3-3/4 in (9.53 cm)
- Inside Depth 10 1/4 in
- Height 4 in
- Weight 0 lbs (0 kg)
- Inside Width 3-3/16 in (8.1 cm)
Product Details
- Assembly Required Assembled
- Stack and/or Nest Stack & Hang
- Type Colored Bin
- Package Quantity 12
- Brand Akro-Mils
- Material Plastic
- Manufacturers Part Number 3224STONE
- Color White
-
Akro-Mils AkroBins®
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Eric
Date: April 23, 2019
There are no questions for this product.

Akro-Mils Divider 40224 For AkroBin® Stacking Bin #188013, Pkg of 6 - Pkg Qty 23
Item #: 270002
Not Yet Rated
$734.85

Akro-Mils Clear Lid 30225CRY For AkroBin® Stacking Bin #188013 - Pkg Qty 12
Item #: 270154
Not Yet Rated
$85.20

Global Industrial Steel Open Shelving 13 Shelves, No Bins, 36"L x 18"W x 73"H
Item #: 235032
Not Yet Rated
$669.00
Save $1.33 ea. with this comparable product
Global Industrial Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Beige - Pkg Qty 12
Item #: 269688BG
Not Yet Rated
Ships in One Business Day
$59.64
compare items
Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Stone - Pkg Qty 12
$6.3
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories