+

$50.95 ea.
Price: $152.85 / Pkg of 3
Quantity Discount
- Buy 1-2 $152.85 /pkg.
- Buy 3-5 $146.85 /pkg.
- Buy 6+ $140.85 /pkg.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.
Weights & Dimensions
- Width 16-1/2 in (41.91 cm)
- Depth 18 in (45.72 cm)
- Height 11 in (27.94 cm)
- Inside Width 14-3/4 in (37.47 cm)
- Inside Depth 17-1/8 in (43.5 cm)
- Inside Height 10-1/4 in (26.04 cm)
- Weight 4 lbs (1.82 kg)
Product Details
- Assembly Required No
- Stack and/or Nest Stack & Hang
- Type Colored Bin
- Package Quantity 3
- Brand Akro-Mils
- Material Plastic
- Manufacturers Part Number 184818YL
- Color Yellow
⚌
-
Large label area provides easy identification.
-
Optional bin dividers easily snap into place for optimal organization (sold separately).
Photo/Video Gallery
-
Akro-Mils AkroBins®
-
-
-
-
-
-
-
-
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Akro-Mils Divider 40270 For AkroBin® Stacking Bin #184818 Price for pack of 6
Item #: 184829
Not Yet Rated
$101.95

Global Industrial 13 Shelf, Open Steel Shelving Unit, 36"L x 18"W x 73"H, Gray
Item #: 235032
Not Yet Rated
$548.00

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 18"D x 11"H, Yellow - Pkg Qty 3
$50.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories