+

$46.95 ea.
Price: $140.85 / Pkg of 3
Quantity Discount
- Buy 1-2 $140.85 /pkg.
- Buy 3-5 $134.85 /pkg.
- Buy 6+ $128.85 /pkg.
Customers Also Viewed
Weights & Dimensions
- Depth 18 in (45.72 cm)
- Width 16-1/2 in (41.91 cm)
- Inside Height 10-1/4 in (26.04 cm)
- Inside Depth 17-1/8 in (43.5 cm)
- Height 11 in (27.94 cm)
- Weight 4 lbs (1.82 kg)
- Inside Width 14-3/4 in (37.47 cm)
Product Details
- Assembly Required Assembled
- Stack and/or Nest Stack
- Type Colored Bin
- Package Quantity 3
- Brand Akro-Mils
- Material Plastic
- Manufacturers Part Number 30270STONE
- Color White
-
Large label area provides easy identification.
-
Optional bin dividers easily snap into place for optimal organization (sold separately).
-
Akro-Mils AkroBins®
-
-
-
-
-
-
-
-
-
-
-
-
-
There are no questions for this product.

Akro-Mils Divider 40270 For AkroBin® Stacking Bin #184818 Price for pack of 6
Item #: 184829
Not Yet Rated
$95.95

Global Industrial Steel Open Shelving 13 Shelves, No Bins, 36"L x 18"W x 73"H
Item #: 235032
Not Yet Rated
$669.00
Save $2.00 ea. with this comparable product
Plastic Stack & Hang Bin, 16-1/2"W x 18"D x 11"H, Ivory - Pkg Qty 3
Item #: 550121BG
Not Yet Rated
Ships in 5 Business Days (ships from US)
$134.85
compare items
Akro-Mils® AkroBin® Plastic Stack & Hang, 16-1/2"W x 18"D x 11"H, Stone - Pkg Qty 3
$46.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories