Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Akro-Mils

Model # :WB184816BL

MPN #: 30250BLUE

Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 14-3/4"L x 16-1/2"W x 7"H, Blue - Pkg Qty 6

Product Description
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

PRICE
$136.50  Sold in packages of 6 / $22.75 ea

1
1
Expected on or around 10/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width16-1/2 in
Height7 in
Size (L x W x H)14-3/4 x 16-1/2 x 7 in
Inside Length14 in
Inside Width14-3/4 in
Inside Height6-3/4 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlue
MaterialPlastic
Package Quantity6
Manufacturers Part Number30250BLUE
Stack and/or NestHang & Stack
BrandAkro-Mils