+

$25.95 ea.
Price: $155.70 / Pkg of 6
Quantity Discount
- Buy 1-2 $155.70 /pkg.
- Buy 3-5 $145.50 /pkg.
- Buy 6+ $144.00 /pkg.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.
Weights & Dimensions
- Width 16-1/2 in (41.91 cm)
- Depth 10-7/8 in (27.62 cm)
- Height 5 in (12.7 cm)
- Inside Width 15 in (38.1 cm)
- Inside Depth 9-3/4 in (24.77 cm)
- Inside Height 4-3/4 in (12.07 cm)
- Weight 1 lbs (.45 kg)
Product Details
- Assembly Required No
- Stack and/or Nest Stack & Hang
- Type Colored Bin
- Package Quantity 6
- Brand Akro-Mils
- Material Plastic
- Manufacturers Part Number 30255-YELLOW
- Color Yellow
⚌
Photo/Video Gallery
-
Akro-Mils AkroBins®
-
-
-
-
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Shoehorn
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Accessories

Global Industrial 13 Shelf, Open Steel Shelving Unit, 36"L x 18"W x 73"H, Gray
Item #: 235032
Not Yet Rated
$548.00

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 10-7/8"D x 5"H, Yellow - Pkg Qty 6
$25.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories