+

$15.25 ea.
Price: $91.50 / Pkg of 6
Quantity Discount
- Buy 1-2 $91.50 /pkg.
- Buy 3-5 $88.50 /pkg.
- Buy 6+ $85.50 /pkg.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.
Weights & Dimensions
- Depth 10-7/8 in (27.62 cm)
- Width 11 in (27.94 cm)
- Inside Height 4-3/4 in (12.07 cm)
- Inside Depth 10-1/4 in (26.04 cm)
- Height 5 in (12.7 cm)
- Weight 1 lbs (.45 kg)
- Inside Width 10 in (25.4 cm)
Product Details
- Assembly Required Assembled
- Stack and/or Nest Stack & Hang
- Type Colored Bin
- Package Quantity 6
- Brand Akro-Mils
- Material Plastic
- Manufacturers Part Number 30235STONE
- Color White
⚌
-
Large label area provides easy identification.
-
Optional bin dividers easily snap into place for optimal organization (sold separately).
Photo/Video Gallery
-
Akro-Mils AkroBins®
-
-
-
-
-
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: KEVIN
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Steel Open Shelving 13 Shelves, No Bins, 36"L x 18"W x 73"H
Item #: 235032
Not Yet Rated
$669.00
Save $3.50 ea. with this comparable product
Global Industrial Plastic Stack & Hang Bin,11"W x 10-7/8"D x 5"H, Beige - Pkg Qty 6
Item #: 269685BG
Ships in One Business Day
$70.50
compare items
Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Stone - Pkg Qty 6
$15.25
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories