Take 15% off your entire order!

Offer applied at checkout

Akro Bins Plastic Economy Bin 30796BLACK -  6-5/8"W x 8-7/8"D x 5"H - Pkg Qty 10

Akro Bins Plastic Economy Bin 30796BLACK - 6-5/8"W x 8-7/8"D x 5"H - Pkg Qty 10

Item #: WB506104

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$7.00 ea.

Price: $70.00 / Pkg of 10

Quantity

Customers Also Viewed

Akro Bins Plastic Economy Bin 30716BLACK - 6-5/8"W x 11-7/8"D x 5"H - Pkg Qty 10

Akro Bins Plastic Economy Bin 30716BLACK - 6-5/8"W x 11-7/8"D x 5"H - Pkg Qty 10

Akro Bins Plastic Economy Bin 30718BLACK - 8-3/8"W x 11-7/8"D x 5"H - Pkg Qty 8

Akro Bins Plastic Economy Bin 30718BLACK - 8-3/8"W x 11-7/8"D x 5"H - Pkg Qty 8

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Black - Pkg Qty 24

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Black - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Durable industrial grade polymer bins organize and store a variety of parts. Resistant to solvents, chemicals, grease and oil and are autoclaveable up to 250°F. Bins stack up to four high, or nest to save space. Can be offset stacked for parts picking. Large label area allows for quick identification. Reinforced side ribs prevent spreading under heavy loads.

Weights & Dimensions

  • Depth 8-7/8 IN (22.54 cm)
  • Width 6-5/8 IN (16.83 cm)
  • Height 5 IN (12.7 cm)
  • Weight .7 LBS (.32 kg)

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack and Nest
  • Package Quantity 10
  • Brand Akro-Mils
  • Material Plastic
  • Manufacturers Part Number 30796--BLACK
  • Color Family Black
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Windy

    Date: June 08, 2012

    Akro Bins
    Your review:
    I have alway had great service from this brand of bins. They work great.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro Bins Plastic Economy Bin 30796BLACK -  6-5/8"W x 8-7/8"D x 5"H - Pkg Qty 10

Akro Bins Plastic Economy Bin 30796BLACK - 6-5/8"W x 8-7/8"D x 5"H - Pkg Qty 10

Item #: WB506104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant