Take 15% off your entire order!

Offer applied at checkout

Akro Bins Plastic Economy Bin 30776BLACK - 6-5/8"W x 17-7/8"D x 7"H - Pkg Qty 10

Akro Bins Plastic Economy Bin 30776BLACK - 6-5/8"W x 17-7/8"D x 7"H - Pkg Qty 10

Item #: WB506106

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$16.25 ea.

Price: $162.50 / Pkg of 10

Quantity

Customers Also Viewed

Akro Bins Plastic Economy Bin 30718BLACK - 8-3/8"W x 11-7/8"D x 5"H - Pkg Qty 8

Akro Bins Plastic Economy Bin 30718BLACK - 8-3/8"W x 11-7/8"D x 5"H - Pkg Qty 8

Akro Bins Plastic Economy Bin 30716BLACK - 6-5/8"W x 11-7/8"D x 5"H - Pkg Qty 10

Akro Bins Plastic Economy Bin 30716BLACK - 6-5/8"W x 11-7/8"D x 5"H - Pkg Qty 10

Akro Bins Plastic Economy Bin 30796BLACK -  6-5/8"W x 8-7/8"D x 5"H - Pkg Qty 10

Akro Bins Plastic Economy Bin 30796BLACK - 6-5/8"W x 8-7/8"D x 5"H - Pkg Qty 10

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 10-7/8"D x 4"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Blue - Pkg Qty 6

Homak Single Medium Plastic Individual Bin HA01015612 No Logo, 5-7/8"W x 9-3/8"D x 4-7/8"H, Blue

Homak Single Medium Plastic Individual Bin HA01015612 No Logo, 5-7/8"W x 9-3/8"D x 4-7/8"H, Blue

Homak Single Small Plastic Individual Bin HA01010644 No Logo, 4-1/8"W x 6-1/2"D x 3"H, Red

Homak Single Small Plastic Individual Bin HA01010644 No Logo, 4-1/8"W x 6-1/2"D x 3"H, Red

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Homak Single Small Plastic Individual Bin HA01010643, 4-1/8"W x 6-1/2"D x 3"H, Orange

Homak Single Small Plastic Individual Bin HA01010643, 4-1/8"W x 6-1/2"D x 3"H, Orange

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 4-1/8"W x 7-3/8"D x 3"H, Blue - Pkg Qty 24

Durable industrial grade polymer bins organize and store a variety of parts. Resistant to solvents, chemicals, grease and oil and are autoclaveable up to 250°F. Bins stack up to four high, or nest to save space. Can be offset stacked for parts picking. Large label area allows for quick identification. Reinforced side ribs prevent spreading under heavy loads.

Weights & Dimensions

  • Depth 17-7/8 IN (45.4 cm)
  • Width 6-5/8 IN (16.83 cm)
  • Height 7 IN (17.78 cm)
  • Weight 1.5 LBS (.68 kg)

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack and Nest
  • Package Quantity 10
  • Brand Akro-Mils
  • Material Plastic
  • Manufacturers Part Number 30776--BLACK
  • Color Family Black
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Nilza

    Date: April 23, 2019

    Akro Bins Plastic Economy
    Your review:
    Exactly, what we expected! Durable
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro Bins Plastic Economy Bin 30776BLACK - 6-5/8"W x 17-7/8"D x 7"H - Pkg Qty 10

Akro Bins Plastic Economy Bin 30776BLACK - 6-5/8"W x 17-7/8"D x 7"H - Pkg Qty 10

Item #: WB506106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant