This wide storage bin allows long, bulky items to be stored anywhere AkroBins® wide plastic bin helps control inventories, shorten assembly times and minimizes parts handling. Made with one-piece corrosion and impact resistant industrial grade polymers. Bins allow secure stacking to save storage space and create a customized storage system. Hanging lip allows plastic bin to be stored on louvered panels. Hang bin withstands temperatures up to 250°F. Optional One-Piece Transparent Lid protects contents. Optional Divider allows small parts storage using multiple compartments on one wide storage bin.
Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 8-5/8"L x 33"W x 5"H, Blue - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PRICE
$167.80 Sold in packages of 4 / $41.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 in |
| Width | 33 in |
| Height | 5 in |
| Size (L x W x H) | 8-5/8 x 33 x 5 in |
| Inside Length | 7 in |
| Inside Width | 31-1/2 in |
| Inside Height | 4-3/16 in |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Blue |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 30320-BLUE |
| Stack and/or Nest | Hang & Stack |
| Brand | Akro-Mils |