Take 15% off your entire order!

Offer applied at checkout

AkroBins® 1800 Series 30348 - Stackable Shelf Bin 8-1/4"W x 20-1/2"D x 7"H Beige w/One Divider - Pkg Qty 6

AkroBins® 1800 Series 30348 - Stackable Shelf Bin 8-1/4"W x 20-1/2"D x 7"H Beige w/One Divider - Pkg Qty 6

Item #: WB238441

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$39.95 ea.

Price: $239.70 / Pkg of 6

Quantity

Customers Also Viewed

18"D AkroBins Shelf Bins
These shelf bins are designed to specifically fit on 18"D shelving. Made from a durable industrial grade polymer blend, they withstand heavy use for years. Bins are stackable with reinforcing ribs that prevent spreading under heavy loads. Shelves include front and back finger grips for easy handling, a generous hopper front for clear viewing and access to contents and a curved front edge for easy parts retrieval. Includes 1 removable divider to allow bins to be divided into 2 compartments. Beige color. Measures 20-1/2"L x 8-1/4"W x 7"H O. D. Sold in packages of 6.

  • WIDTH INCHES 8-1/4 (20.96 cm)
  • DEPTH INCHES 20-1/2 (52.07 cm)
  • HEIGHT INCHES 7 (17.78 cm)
  • ASSEMBLY Assembled
  • BRAND Akro-Mils
  • COLOR FINISH Beige
  • CONSTRUCTION Polymer
  • MANUFACTURERS PART NUMBER 30348
  • PACKAGE QUANTITY 6
  • PRODUCT FAMILY Hopper Front Bins
  • PRODUCT GROUP Bins
  • STACK AND/OR NEST Stack
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARGE

    Date: April 23, 2019

    Akro Storage Binis
    Your review:
    Use these all the time, They are good for all the parts we store.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AkroBins® 1800 Series 30348 - Stackable Shelf Bin 8-1/4"W x 20-1/2"D x 7"H Beige w/One Divider - Pkg Qty 6

AkroBins® 1800 Series 30348 - Stackable Shelf Bin 8-1/4"W x 20-1/2"D x 7"H Beige w/One Divider - Pkg Qty 6

Item #: WB238441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant